- Aluminum Exhaust Silencer
- 1" NPT Connection Size
- 2" Diameter
- 5 1/2" Long
description
- The exhaust silencer is designed to give you superior performance in noise control with a minimum effect on air efficiency. The slotted body permits rapid discharge of air without undesirable back pressure.
features
- Maximum operating pressure 250 psig
- Temperature range from 0 °F to 300 °F
| Silencer Type | Exhaust |
| Dia. | 2 in |
| Pressure [Max] | 300 psi |
| Length | 5 1/2 in |
| Connection Type | Male Thread |
| Body Material | Aluminum |
| Thread Size | 1 |
| Thread Type | NPT |
| Weight | 2.58 LB |

