- Sintered Bronze Breather Vent
- 1/8 " NPT Connection
- 7/16" Long
description
- These low-silhouette versions of the muffler/filter are useful where space is a problem and/or to prevent contamination.Use for vacuum relief or pressure equalization.
features
- Prevents dirt and foreign particles from entering ports
| Port Type | NPT |
| Material | Sintered Bronze |
| Port Size | 1/8 |
| Length | 7/16 in |
| Hex | 7/16 in |
| Weight | 0.99 LB |

