- Sintered Bronze Breather Vent
- 1/4" NPT Connection
- 5/8" Long
description
- These low-silhouette versions of the muffler/filter are useful where space is a problem and/or to prevent contamination.Use for vacuum relief or pressure equalization.
features
- Prevents dirt and foreign particles from entering ports
| Port Size | 1/4 |
| Hex | 9/16 in |
| Port Type | NPT |
| Material | Sintered Bronze |
| Length | 5/8 in |
| Weight | 0.22 LB |

