- Sintered Bronze Breather Vent
- 1/2" NPT Connection
- 7/8" Long
description
- These low-silhouette versions of the muffler/filter are useful where space is a problem and/or to prevent contamination.Use for vacuum relief or pressure equalization.
features
- Prevents dirt and foreign particles from entering ports
| Hex | 7/8 in |
| Length | 7/8 in |
| Port Type | NPT |
| Material | Sintered Bronze |
| Port Size | 1/2 |
| Weight | 0.09 LB |

