- Exhaust Port Speed Control Muffler
- 1/8" NPT Port
- 1.38" Long
description
- Speed control mufflers that provide an acceptable exhaust noise level and effectively meter exhaust.Installed in valve exhaust ports, they control cylinder piston speeds throughout a wide range.
features
- Temperature range from 0 °F to 300 °F
- Maximum operating pressure 250 psig
| Open Length | 2 in |
| Length | 1.380 in |
| Port Size | 1/8 |
| Closed Length | 1 3/8 in |
| Port Type | NPT |
| Weight | 0.003 LB |

