- Exhaust Port Speed Control Muffler
- 1/4" NPT Port
- 1.56" Long
description
- Speed control mufflers that provide an acceptable exhaust noise level and effectively meter exhaust.Installed in valve exhaust ports, they control cylinder piston speeds throughout a wide range.
features
- Maximum operating pressure 250 psig
- Temperature range from 0 °F to 300 °F
| Port Size | 1/4 |
| Open Length | 2 3/16 in |
| Port Type | NPT |
| Closed Length | 1 9/16 in |
| Length | 1.560 in |
| Weight | 0.07 LB |

