- Exhaust Port Speed Control Muffler
- 3/8" NPT Port
- 1.88" Long
description
- Speed control mufflers that provide an acceptable exhaust noise level and effectively meter exhaust.Installed in valve exhaust ports, they control cylinder piston speeds throughout a wide range.
features
- Maximum operating pressure 250 psig
- Temperature range from 0 °F to 300 °F
| Closed Length | 1 7/8 in |
| Length | 1.880 in |
| Port Type | NPT |
| Open Length | 2 13/16 in |
| Port Size | 3/8 |
| Weight | 0.26 LB |

