- 2 Postion/2-Way Circuitry Valve
- 5/32" Tube Port Size
- Short Lever, One-Way Actuator
| Series | 200 |
| Valve Action | Clockwise & Counter-Clockwise |
| Function | Universal |
| Operating Pressure Range | 30 psi to 150 psi |
| Valve Type | 3-Way, 2 Position |
| Temperature Range [Min] | 32 °F |
| Port Size | 5/32 |
| Cv Flow | 0.195 |
| Valve Body Style | Body Ported |
| Temperature Range [Max] | 160 °F |
| Port Type | Tube |
| Actuator Type | Short Lever, One-Way |
| Weight | 2.2 LB |

