| Valve Action | Clockwise & Counter-Clockwise |
| Port Size | 5/32 |
| Series | 200 |
| Cv Flow | 0.195 |
| Valve Type | 3-Way, 2 Position |
| Function | Universal |
| Port Type | Tube |
| Actuator Type | Long Lever, One-Way |
| Valve Body Style | Body Ported |
| Operating Pressure Range | 30 psi to 150 psi |
| Weight | 0.29 LB |

