Skip to content Skip to navigation menu
Economair® Mounting Kit

20541

Economair® Mounting Kit
Item #101759994
  • Rod Clevis for 1 1/8" Bore
  • 1/4" Pin
  • 3/8-16 Thread
Economair® Mounting Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rod Clevis for 1 1/8" Bore
  • 1/4" Pin
  • 3/8-16 Thread
Material Steel
Pin Size 1/4 in
Cylinder Bore Size 1 1/8 in
Hardware Type Rod Clevis
Series Economair®
Rod End Thread 3/8-16
Weight 0.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison