- Rod Clevis for 4" Bore
- 5/8" Pin Size
- 1-8 Thread Size
| Hardware Type | Rod Clevis |
| Cylinder Bore Size | 4 in |
| Material | Aluminum |
| Rod End Thread | 1-8 |
| Pin Size | 5/8 in |
| Series | Economair® |
| Weight | 0.083 LB |
| Hardware Type | Rod Clevis |
| Cylinder Bore Size | 4 in |
| Material | Aluminum |
| Rod End Thread | 1-8 |
| Pin Size | 5/8 in |
| Series | Economair® |
| Weight | 0.083 LB |