- Clevis Bracket for 1 1/2" or 2" Bore
- 3/16" Pin Size
| Material | Aluminum |
| Hardware Type | Clevis Bracket |
| Series | Economair® |
| Cylinder Bore Size | 1 1/2 in, 2 in |
| Pin Size | 3/16 in |
| Weight | 0.51 LB |
| Material | Aluminum |
| Hardware Type | Clevis Bracket |
| Series | Economair® |
| Cylinder Bore Size | 1 1/2 in, 2 in |
| Pin Size | 3/16 in |
| Weight | 0.51 LB |