- 2 Postion/2-Way Circuitry Valve
- 1/8" NPT Port Size
- Short Ball Roller Actuator
description
- This 3-way limit valve can be plumbed to perform as normally passing, normally nonpassing, selector or any two-way function. It is ideal for sensing the position of moving devices such as cylinders, slides or gates. Body is comprised of die-cast zinc for high wear resistance.
features
- Durable valve body
- Numerous actuator styles
| Width | 0.688 in |
| Travel | 0.015 in |
| Port Size | 1/8 |
| Series | 200 |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Body Ported |
| Cv Flow | 0.2 |
| Temperature Range [Max] | 160 °F |
| Temperature Range [Min] | 32 °F |
| Actuator Type | Short Ball Roller |
| Function | Universal |
| Force | 57 oz |
| Valve Action | Clockwise & Counter-Clockwise |
| Operating Pressure Range | 30 psi to 150 psi |
| Length | 1 3/4 in |
| Stroke | 0.069 in |
| Port Type | NPT |
| Height | 1 in |
| Weight | 0.22 LB |

