Skip to content Skip to navigation menu
ARO Corp.2325-1009-060

2325-1009-060

Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101894585
ARO Corp.2325-1009-060
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Port Size 3/8 in
Cylinder Bore Size 2 1/2 in
Rod End Thread 3/4-10
Cushions Non-Cushioned
Rod Diameter 3/4 in
Rod Material Steel
Stroke Length 6 in
Thread Length 1 1/2 in
Weight 3.916 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison