Skip to content Skip to navigation menu
ARO Corp.2415-1009-020

2415-1009-020

Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #102103691
ARO Corp.2415-1009-020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Rod Diameter 1/2 in
Stroke Length 2 in
Rod Material Steel
Cylinder Bore Size 1 1/2 in
Port Size 1/4 in
Rod End Thread 1/2-13
Thread Length 1 1/4 in
Cushions Cushioned, Both Ends
Weight 4.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison