ARO Corp.
2415-1009-040
Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101641544
| Rod Material | Steel |
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 1 1/2 in |
| Rod Diameter | 1/2 in |
| Port Size | 1/4 in |
| Rod End Thread | 1/2-13 |
| Stroke Length | 4 in |
| Thread Length | 1 1/4 in |
| Weight | 1.572 LB |
