Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Series
Economair®
End Cap Material
Aluminum
Stroke Length
1 in
Fluid Medium
Air, Hydraulic Oil
Lube Specification
Prelubricated
Pressure [Max]
200 psi
Rod End Style
Male
Seal Material
O-Ring, Nitrile
Rod Material
303 Stainless Steel
Bumpers
w/o Bumpers
Port Size
1/8
Repairable
Repairable Style
Temperature Range [Min]
0 °F
Rod Diameter
3/8 in
Temperature Range [Max]
180 °F
Cylinder Bore Size
1 1/8 in
Thread Length
7/8 in
Mounting Style Description
Pivot Mount
Rod End Thread
3/8-16
Material
Aluminum
Magnetic Piston
No
Cylinder Type
Double Acting
Cushions
Cushioned, Both Ends
Port Type
NPT
Weight
3.25 LB
We're here for you
with Service Centers across the country - We have your back