ARO Corp.
2420-1009-100
Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101761213
| Stroke Length | 10 in |
| Cushions | Cushioned, Both Ends |
| Thread Length | 1 1/4 in |
| Cylinder Bore Size | 2 in |
| Rod Diameter | 5/8 in |
| Rod Material | Steel |
| Port Size | 1/4 in |
| Rod End Thread | 5/8-11 |
| Weight | 10.0 LB |
