ARO Corp.
2430-1009-060
Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101762312
| Cylinder Bore Size | 3 in |
| Port Size | 3/8 in |
| Rod Material | Steel |
| Rod End Thread | 3/4-10 |
| Stroke Length | 6 in |
| Thread Length | 1 1/2 in |
| Rod Diameter | 3/4 in |
| Cushions | Cushioned, Both Ends |
| Weight | 4.8 LB |
