- Heavy-Duty Series Zinc Mist Lubricator
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- w/Standard Fill Option
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Temperature Range [Min] | 0 °F |
| Body Size | N/A |
| Temperature Range [Max] | 125 °F |
| Port Size | 1/2 in |
| Lubricator Type | Mist |
| Body Material | Zinc |
| Bowl Capacity | 10 oz |
| Port Type | NPT |
| Flow | 65 SCFM |
| Sight Dome | Polyimide Nyloniz |
| Drain Type | Twist |
| Bowl Material | Polycarbonate or Steel |
| Pressure Range [Max] | 200 psi |
| Pressure Range [Min] | 0 psi |
| Adjustment Type | Knob |
| Size Designation | Heavy-Duty |
| Series | Heavy-Duty |
| Oil Capacity | 10 oz |
| Bowl Type | Metal Bowl |
| Fill Option | w/Standard Fill Option |
| Component | Lubricator |
| Weight | 3.17 LB |

