- Heavy-Duty Series Zinc Mist Lubricator
- 1/2" NPT
- Metal Bowl
- Twist Drain
- w/Quick Fill Adapter
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Temperature Range [Max] | 200 °F |
| Oil Capacity | 10 oz |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Temperature Range [Min] | 0 °F |
| Pressure Range [Max] | 250 psi |
| Fill Option | w/Quick Fill Adapter |
| Body Material | Zinc |
| Size Designation | Heavy-Duty |
| Lubricator Type | Mist |
| Port Type | NPT |
| Adjustment Type | Tamper Resistant |
| Pressure Range [Min] | 0 psi |
| Port Size | 1/2 in |
| Component | Lubricator |
| Series | Heavy-Duty |
| Body Size | N/A |
| Bowl Capacity | 10 oz |
| Drain Type | Twist |
| Bowl Material | Polycarbonate or Steel |
| Flow | 65 SCFM |
| Sight Dome | Polyimide Nyloniz |
| Weight | 2.98 LB |

