- Heavy-Duty Series Zinc Mist Lubricator
- 3/4" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- w/Standard Fill Option
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Series | Heavy-Duty |
| Lubricator Type | Mist |
| Temperature Range [Min] | 0 °F |
| Sight Dome | Polyimide Nyloniz |
| Temperature Range [Max] | 125 °F |
| Fill Option | w/Standard Fill Option |
| Body Size | N/A |
| Bowl Capacity | 10 oz |
| Component | Lubricator |
| Body Material | Zinc |
| Size Designation | Heavy-Duty |
| Pressure Range [Min] | 0 psi |
| Port Type | NPT |
| Bowl Type | Metal Bowl |
| Drain Type | Twist |
| Bowl Material | Polycarbonate or Steel |
| Oil Capacity | 10 oz |
| Flow | 75 SCFM |
| Adjustment Type | Knob |
| Port Size | 3/4 in |
| Pressure Range [Max] | 200 psi |
| Weight | 7.12 LB |

