- Heavy-Duty Series Zinc Mist Lubricator
- 3/4" NPT
- Metal Bowl
- Twist Drain
- w/Quick Fill Adapter
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Adjustment Type | Knob |
| Port Size | 3/4 in |
| Port Type | NPT |
| Pressure Range [Min] | 0 psi |
| Flow | 75 SCFM |
| Temperature Range [Max] | 200 °F |
| Body Size | N/A |
| Drain Type | Twist |
| Oil Capacity | 10 oz |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Bowl Material | Polycarbonate or Steel |
| Body Material | Zinc |
| Size Designation | Heavy-Duty |
| Fill Option | w/Quick Fill Adapter |
| Sight Dome | Polyimide Nyloniz |
| Temperature Range [Min] | 0 °F |
| Pressure Range [Max] | 250 psi |
| Component | Lubricator |
| Series | Heavy-Duty |
| Bowl Capacity | 10 oz |
| Lubricator Type | Mist |
| Weight | 1.07 LB |

