- Heavy-Duty Series Zinc Mist Lubricator
- 1" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Twist Drain
- w/Standard Fill Option
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Body Material | Zinc |
| Size Designation | Heavy-Duty |
| Bowl Type | Metal Bowl |
| Bowl Material | Polycarbonate or Steel |
| Component | Lubricator |
| Port Type | NPT |
| Lubricator Type | Mist |
| Port Size | 1 in |
| Bowl Capacity | 10 oz |
| Flow | 75 SCFM |
| Pressure Range [Min] | 0 psi |
| Drain Type | Twist |
| Body Size | N/A |
| Temperature Range [Max] | 125 °F |
| Fill Option | w/Standard Fill Option |
| Series | Heavy-Duty |
| Adjustment Type | Knob |
| Oil Capacity | 10 oz |
| Pressure Range [Max] | 200 psi |
| Sight Dome | Polyimide Nyloniz |
| Temperature Range [Min] | 0 °F |
| Weight | 7.21 LB |

