- Heavy-Duty Series Zinc Mist Lubricator
- 1" NPT
- Metal Bowl
- Twist Drain
- w/Quick Fill Adapter
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Size Designation | Heavy-Duty |
| Temperature Range [Max] | 200 °F |
| Pressure Range [Min] | 0 psi |
| Bowl Capacity | 10 oz |
| Flow | 75 SCFM |
| Pressure Range [Max] | 250 psi |
| Adjustment Type | 1/8" Allen Wrench |
| Component | Lubricator |
| Body Size | N/A |
| Fill Option | w/Quick Fill Adapter |
| Port Type | NPT |
| Temperature Range [Min] | 0 °F |
| Body Material | Zinc |
| Port Size | 1 in |
| Oil Capacity | 10 oz |
| Lubricator Type | Mist |
| Series | Heavy-Duty |
| Sight Dome | Polyimide Nyloniz |
| Bowl Material | Polycarbonate or Steel |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Drain Type | Twist |
| Weight | 2.7 LB |

