- Heavy-Duty Series Zinc Mist Lubricator
- 1" NPT
- Metal Bowl
- Twist Drain
- w/Standard Fill Option
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Bowl Material | Polycarbonate or Steel |
| Body Material | Zinc |
| Sight Dome | Polyimide Nyloniz |
| Temperature Range [Max] | 200 °F |
| Body Size | N/A |
| Size Designation | Heavy-Duty |
| Adjustment Type | Tamper Resistant |
| Component | Lubricator |
| Fill Option | w/Standard Fill Option |
| Bowl Capacity | 10 oz |
| Temperature Range [Min] | 0 °F |
| Flow | 75 SCFM |
| Series | Heavy-Duty |
| Pressure Range [Max] | 250 psi |
| Drain Type | Twist |
| Lubricator Type | Mist |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Oil Capacity | 10 oz |
| Port Size | 1 in |
| Pressure Range [Min] | 0 psi |
| Port Type | NPT |
| Weight | 6.64 LB |

