- Heavy-Duty Series Zinc Mist Lubricator
- 1" NPT
- Metal Bowl
- Twist Drain
- w/Quick Fill Adapter
description
- Extra rugged heavy-duty series lubricators deliver the reliable lubrication needed for long service life of air line system and equipment. Units are convertible from drop type to fog type by rotating sight dome 180°. For best results, the lubricator should be located as close as possible to the equipment being lubricated.
features
- Zinc die-cast bodies are corrosion-resistant
- Tie-rod construction simplifies unit disassembly for quick and easy servicing
- Two separate fill plugs
| Oil Capacity | 10 oz |
| Bowl Material | Polycarbonate or Steel |
| Bowl Capacity | 10 oz |
| Body Material | Zinc |
| Port Size | 1 in |
| Flow | 75 SCFM |
| Size Designation | Heavy-Duty |
| Sight Dome | Polyimide Nyloniz |
| Adjustment Type | Tamper Resistant |
| Port Type | NPT |
| Lubricator Type | Mist |
| Drain Type | Twist |
| Pressure Range [Min] | 0 psi |
| Temperature Range [Max] | 200 °F |
| Fill Option | w/Quick Fill Adapter |
| Component | Lubricator |
| Body Size | N/A |
| Temperature Range [Min] | 0 °F |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Series | Heavy-Duty |
| Pressure Range [Max] | 250 psi |
| Weight | 7.23 LB |

