- Gauge, 0-160 psi for Module/Air 1000 Series Regulator
description
- Back-ported pressure gauges for use with air line regulators or any pneumatic need. Case is ABS and lens is polycarbonate for extremely rugged construction. For highest accuracy, select a pressure range where the regulated pressure is at the midpoint of the scale.
| Case Material | ABS Plastic |
| Thread Type | NPT |
| Component | Regulator |
| Pressure Range [Max] | 160 psi |
| Connection Location | Back |
| Accessory Type | Gauge, 0 to 160 psi |
| Pressure Range [Min] | 0 psi |
| Operating Temperature | 125 °F |
| Face Diameter | 1 1/2 in |
| Series | Module/Air 1000 |
| Window Material | Polycarbonate |
| Thread Size | 1/8 |
| Weight | 0.11 LB |
| EAN or UPC | 663023099293 |

