- 2 Postion/3-Way Circuitry Valve
- 1/8" NPT Port Size
- Order Actuator Separately
description
- Three-way limit valves from ARO can be plumbed as normally passing, normally nonpassing, selector or any two-way valve function. Four actuator options are available: nylon roller, steel roller, rod lever or adjustable roller lever. Order actuator options separately.
| Series | 400 |
| Valve Type | 3-Way, 2 Position |
| Temperature Range [Min] | 32 °F |
| Actuator Type | None, Order Separately |
| Valve Body Style | Body Ported |
| Port Size | 1/8 |
| Port Type | NPT |
| Temperature Range [Max] | 160 °F |
| Valve Action | Clockwise & Counter-Clockwise |
| Cv Flow | 0.195 |
| Function | Universal |
| Operating Pressure Range | 30 psi to 150 psi |
| Weight | 2.2 LB |

