- 2 Postion/3-Way Circuitry Valve
- 1/8" NPT Port Size
- Order Actuator Separately
description
- Heavy-duty 3-way limit valves from ARO can be plumbed as normally passing, normally nonpassing, selector or any two-way valve function. Four actuator options are available: nylon roller, steel roller, rod lever or adjustable lever. Order actuator options separately.
| Series | 400 |
| Valve Action | One Way, Counter-Clockwise |
| Function | Universal |
| Length | 1 3/4 in |
| Port Size | 1/8 |
| Temperature Range [Max] | 160 °F |
| Valve Type | Universal, 3-Way, 2 Position |
| Valve Body Style | Body Ported |
| Actuator Type | None, Order Separately |
| Operating Pressure Range | 30 psi to 150 psi |
| Cv Flow | 0.2 |
| Height | 3.856 in |
| Port Type | NPT |
| Temperature Range [Min] | 32 °F |
| Width | 2.431 in |
| Weight | 0.49 LB |

