- 400/460 Series Valve Actuator
- Steel Roller
description
- The following actuators for 3-way limit valves come in four distinct styles. They are available with a roller or lever style of actuation. The material is nylon or steel depending on the application requirements.
features
- Fits 400 series valves
| Force Required to Actuate Valve | 2 1/2 lbf |
| Height | 2.188 in |
| Length | 1 1/8 in |
| Width | 1/2 in |
| Series | 400 |
| Type | Steel Roller Actuator |
| Weight | 0.22 LB |


