- 2 Postion/2-Way Circuitry Valve
- 5/32" Tube Port Size
- Palm Actuator w/Red Button
description
- Palm button control valves from ARO can be plumbed as normally passing, normally nonpassing, selector or any two-way valve function.
| Temperature Range [Min] | 32 °F |
| Actuator Type | Palm w/ Red Button |
| Operating Pressure Range | 30 psi to 150 psi |
| Valve Type | 2-Way, 2 Position |
| Series | 460 |
| Function | Universal |
| Valve Action | Clockwise & Counter-Clockwise |
| Temperature Range [Max] | 160 °F |
| Button Color | Red |
| Port Size | 5/32 |
| Port Type | Tube |
| Cv Flow | 0.1 |
| Valve Body Style | Body Ported |
| Weight | 0.4 LB |


