- 2 Postion/2-Way Circuitry Valve
- 5/32" Tube Port Size
- Palm Actuator w/Yellow Button
description
- Three-way limit valves from ARO can be plumbed as normally passing, normally nonpassing, selector or any two-way valve function. Four actuator options are available: nylon roller, steel roller, rod lever or adjustable roller lever. Order actuator options separately.
| Port Type | Tube |
| Temperature Range [Max] | 160 °F |
| Port Size | 5/32 |
| Cv Flow | 0.104 |
| Valve Body Style | Body Ported |
| Actuator Type | Palm w/ Yellow Button |
| Valve Type | 2-Way, 2 Position |
| Function | Universal |
| Temperature Range [Min] | 32 °F |
| Valve Action | Clockwise & Counter-Clockwise |
| Operating Pressure Range | 30 psi to 150 psi |
| Series | 460 |
| Weight | 2.03 LB |

