These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, single-acting cylinders
For maximum performance and life, lubrication is recommended
Actuator Type
Hand Lever
Length
3.469 in
Width
1 1/2 in
Port Type
NPT
Cv Flow
0.43
Overrides
No Overrides
Spool Description
Normally Closed
Temperature Range [Min]
-10 °F
Port Size
1/8 in
Series
50
Valve Duty
Standard Duty
Return Type
Manual
Wiring Options
None
Temperature Range [Max]
180 °F
Operation
Manual
Spool Seal Type
Buna-N
Operating Pressure Range
20 psi to 150 psi
Temperature Range °F
-10 °F to 180 °F
Valve Type
3-Way, 2 Position
Height
3.188 in
Solenoid
N/A
Valve Body Style
Body Ported
Flow (SCFM)
16 SCFM
Installed Options
None
Voltage Rating
No Coil
Coil Style
No Coil
Stations
N/A
Weight
0.105 LB
We're here for you
with Service Centers across the country - We have your back