These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, single-acting cylinders
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Actuator Type
Palm w/ Button
Solenoid
N/A
Coil Style
No Coil
Temperature Range °F
-10 °F to 180 °F
Stations
N/A
Temperature Range [Max]
180 °F
Port Type
NPT
Overrides
No Overrides
Cv Flow
0.43
Valve Body Style
Body Ported
Spool Description
Normally Closed
Installed Options
None
Operating Pressure Range
20 psi to 150 psi
Voltage Rating
No Coil
Wiring Options
None
Valve Type
3-Way, 2 Position
Valve Duty
Standard Duty
Return Type
Pilot
Operation
Manual
Spool Seal Type
Buna-N
Series
50
Port Size
1/8 in
Temperature Range [Min]
-10 °F
Weight
0.37 LB
We're here for you
with Service Centers across the country - We have your back