These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, single-acting cylinders
For maximum performance and life, lubrication is recommended
Port Size
1/8 in
Cv Flow
0.43
Temperature Range °F
-10 °F to 180 °F
Spool Seal Type
Buna-N
Temperature Range [Max]
180 °F
Height
3/4 in
Flow (SCFM)
16 SCFM
Voltage Rating
No Coil
Spool Description
Normally Closed
Coil Style
No Coil
Return Type
Manual
Series
50
Operation
Manual
Stations
N/A
Length
3.440 in
Overrides
No Overrides
Actuator Type
Palm w/ Button
Temperature Range [Min]
-10 °F
Valve Duty
Standard Duty
Installed Options
None
Solenoid
N/A
Port Type
NPT
Width
1 1/2 in
Valve Body Style
Body Ported w/Panel Mounting
Valve Type
3-Way, 2 Position
Operating Pressure Range
20 psi to 150 psi
Wiring Options
None
Weight
0.31 LB
We're here for you
with Service Centers across the country - We have your back