These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, double-acting cylinders
For maximum performance and life, lubrication is recommended
Port Type
NPT
Coil Style
No Coil
Cv Flow
0.43
Valve Duty
Standard Duty
Actuator Type
Hand Lever
Operation
Manual
Operating Pressure Range
20 psi to 150 psi
Wiring Options
None
Temperature Range °F
-10 °F to 180 °F
Port Size
1/8 in
Valve Body Style
Body Ported
Solenoid
N/A
Temperature Range [Min]
-10 °F
Valve Type
4-Way, 2 Position
Return Type
Spring
Overrides
No Overrides
Voltage Rating
No Coil
Spool Seal Type
Buna-N
Series
50
Length
3.969 in
Temperature Range [Max]
180 °F
Spool Description
Normally Closed
Height
3.188 in
Installed Options
None
Stations
N/A
Width
1 1/2 in
Flow (SCFM)
16 SCFM
Weight
0.114 LB
We're here for you
with Service Centers across the country - We have your back