These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, double-acting cylinders
For maximum performance and life, lubrication is recommended
Spool Seal Type
Buna-N
Voltage Rating
No Coil
Cv Flow
0.43
Port Type
NPT
Valve Body Style
Body Ported
Wiring Options
None
Coil Style
No Coil
Solenoid
N/A
Temperature Range [Min]
-10 °F
Actuator Type
Hand Lever
Valve Type
4-Way, 2 Position
Overrides
No Overrides
Series
50
Port Size
1/8 in
Return Type
Manual
Installed Options
None
Width
1 1/2 in
Operation
Manual
Temperature Range [Max]
180 °F
Spool Description
Normally Closed
Stations
N/A
Valve Duty
Standard Duty
Flow (SCFM)
16 SCFM
Operating Pressure Range
20 psi to 150 psi
Temperature Range °F
-10 °F to 180 °F
Height
3.188 in
Length
3.969 in
Weight
0.6 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back