These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Series
50
Wiring Options
None
Port Size
1/8 in
Solenoid
N/A
Temperature Range °F
-10 °F to 180 °F
Valve Duty
Standard Duty
Actuator Type
Palm w/ Button
Operation
Manual
Valve Type
4-Way, 2 Position
Overrides
No Overrides
Operating Pressure Range
20 psi to 150 psi
Temperature Range [Min]
-10 °F
Valve Body Style
Body Ported
Voltage Rating
No Coil
Coil Style
No Coil
Port Type
NPT
Spool Description
Normally Closed
Stations
N/A
Spool Seal Type
Buna-N
Installed Options
None
Return Type
Pilot
Temperature Range [Max]
180 °F
Cv Flow
0.43
Weight
0.44 LB
We're here for you
with Service Centers across the country - We have your back