Skip to content Skip to navigation menu
50 Series Body Ported Manual/Mechanical Operated Directional Control Valve

5041-12

50 Series Body Ported Manual/Mechanical Operated Directional Control Valve
Item #101741613
  • 50 Series Valve
  • Standard Duty
  • Manual
  • 4-Way
  • 2 Position
  • Palm w/Button Actuated
  • Manual Return
  • Body Ported w/Panel Mounting
  • 1/8 NPT
  • Normally Closed
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
50 Series Body Ported Manual/Mechanical Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Series Valve
  • Standard Duty
  • Manual
  • 4-Way
  • 2 Position

description

  • These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.

applications

  • Use with small, double-acting cylinders

caution

  • For maximum performance and life, lubrication is recommended
Overrides No Overrides
Temperature Range [Max] 180 °F
Operation Manual
Spool Description Normally Closed
Cv Flow 0.43
Return Type Manual
Series 50
Voltage Rating No Coil
Valve Type 4-Way, 2 Position
Spool Seal Type Buna-N
Valve Body Style Body Ported w/Panel Mounting
Port Size 1/8 in
Stations N/A
Temperature Range [Min] -10 °F
Coil Style No Coil
Wiring Options None
Installed Options None
Temperature Range °F -10 °F to 180 °F
Valve Duty Standard Duty
Operating Pressure Range 20 psi to 150 psi
Actuator Type Palm w/ Button
Port Type NPT
Solenoid N/A
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison