- Valve Kit
- 4mm (5/32") Tube
- For Use With ARO 200 Series 3 Way Valves
description
- Push buttons may be plumbed so as to perform as normally passing, normally nonpassing, or any two-way valve function. Ports are available with either 1/8" NPTF threads or 5/32" tube fittings. Order valve kits, operators, and legend plates separately.
| Port Size | 5/32, 4 mm |
| Port Type | Tube |
| Use With | ARO 200 Series 3 Way Valves |
| Flow Range [Max] | 7.50 gal/min |
| Cv Flow | 0.195 |
| No. of Valves | 1 |
| Weight | 0.42 LB |

