- Double 3-Way Valve Kit
- 1/8" NPT Port
- For Use With ARO 200 Series 3 Way Valves
description
- Push buttons may be plumbed so as to perform as normally passing, normally nonpassing, or any two-way valve function. Ports are available with either 1/8" NPTF threads or 5/32" tube fittings. Order valve kits, operators, and legend plates separately.
| Port Type | NPT |
| Use With | ARO 200 Series 3 Way Valves |
| Port Size | 1/8 |
| Cv Flow | 0.104 |
| Flow Range [Max] | 4.00 gal/min |
| No. of Valves | 2 |
| Weight | 0.24 LB |

