- 3-Way Control Valve Assembly for 200 Series 3-Way Valves
- 1/8" NPT Port Size
- Pushbutton (Momentary) Actuation
| Series | 200 |
| Port Size | 1/8 |
| Port Type | NPT |
| Actuator Type | Pushbutton (Momentary) |
| Port Designation | 1 in, Non-Passing |
| Type | 3-Way Control Valve Assembly |
| Weight | 0.3 LB |

