- 3-Way Control Valve Assembly for 200 Series 3-Way Valves
- 5/32" Tube Port Size
- Rocker (Maintained) Actuation
| Port Designation | 3 in, Passing 2-Output |
| Port Type | Tube |
| Type | 3-Way Control Valve Assembly |
| Port Size | 5/32 |
| Actuator Type | Rocker (Maintained) |
| Series | 200 |
| Weight | 0.31 LB |

