- 3-Way Control Valve Assembly for 200 Series 3-Way Valves
- 1/8" NPT Port Size
- Rocker (Maintained) Actuation
| Type | 3-Way Control Valve Assembly |
| Actuator Type | Rocker (Maintained) |
| Series | 200 |
| Port Size | 1/8 |
| Port Type | NPT |
| Port Designation | 3 in, Passing 2-Output |
| Weight | 0.24 LB |

