- Red Panel Mount Indicator for 200 Series Valves
- 1/8" NPT Port Size
| Series | 200 |
| Port Size | 1/8 |
| Color | Red |
| Type | Panel Mount Indicator |
| Port Type | NPT |
| Weight | 0.1 LB |
| Series | 200 |
| Port Size | 1/8 |
| Color | Red |
| Type | Panel Mount Indicator |
| Port Type | NPT |
| Weight | 0.1 LB |