- 18 GPM
- Carbon Steel
- 18.8 in3 Displacement
- 3" Stroke
- Teflon Packings
description
- Used with motor and gear oil and transmission fluid.
features
- Carbon steel piston pump
- Air motor design
- Pump comes ready with bung adapter and can be switched in and out of drums quickly and easily
| Fluid Inlet | Immersed |
| Air Inlet | 1/4 |
| Thread Type | NPT |
| Container Volume | 55 gal |
| Ratio | 1:1 |
| Pump Type | Piston Pump |
| Body Material | Carbon Steel |
| Fluid Outlet | 3/4 |
| Displacement (Cycle) | 18.8 in3 |
| Flow | 9.00 gal/min |
| Fluid Medium | Oil |
| Air Motor Dia. | 2 in |
| Packing Material | Teflon |
| Weight | 17.77 LB |

