- High Pressure Control Handle
- 7,500 psi Max
- for Use w/Grease
- 1/8" NPT(M) & 3/8" NPT(F) Fluid Inlet
description
- High pressure booster handle delivers line pressure for normal lubrication.
features
- Trigger booster feature delivers 10,000 psi (689 bar) to break loose tougher fittings
- Do not use with whip hose due to risk of injection
includes
- Curved nozzle with hydraulic coupler
- Inlet material filter
- Manual pressure vent for easy disconnection
| Type | High Pressure |
| Pressure [Max] | 7,500 psi |
| Fluid Inlet | 1/8 in NPT(M), 3/8 in NPTF |
| Fluid Medium | Grease |
| Weight | 2.09 LB |

