- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Viton Ball & Viton Diaphragm
- Pump Models 6661xx-x33-C
| Pump Type | 1 in Metallic |
| Diaphragm Material | Viton |
| Ball/Check Material | Viton |
| Pump Model | 6661xx-x33-C |
| Wetted Material | N/A |
| Weight | 1.15 LB |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Viton |
| Ball/Check Material | Viton |
| Pump Model | 6661xx-x33-C |
| Wetted Material | N/A |
| Weight | 1.15 LB |