- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Acetal Ball & Neoprene Diaphragm
- Pump Models 6661xx-x61-C
| Pump Type | 1 in Metallic |
| Ball/Check Material | Acetal |
| Pump Model | 6661xx-x61-C |
| Diaphragm Material | Neoprene |
| Wetted Material | N/A |
| Weight | 1.04 LB |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Acetal |
| Pump Model | 6661xx-x61-C |
| Diaphragm Material | Neoprene |
| Wetted Material | N/A |
| Weight | 1.04 LB |